Shop All Impact Socket Sets
Capri Tools
1/2" Drive Impact Socket Set, 11 pcs
Mfr # CP55430S
Zoro # G507786787
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Manganese Phosphate
- SAE or Metric SAE
- Number of Pieces 11
- Height 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP55430S
- Zoro # G507786787
- UPC # 886352554312
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Height | 1.65 |
Length | 7.2 |
Width | 3.51 |
Details
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Number of Pieces | 11 |
Item | Impact Socket Set |
Weight | 1.85 |
Material | Chrome Molybdenum Steel |
Description
The Capri Tools 12 in Drive Stubby Impact Socket Set is perfect for working in tight spots The stubby size is 20 shorter than shallow length sockets We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories They are durable and specifically made to withstand high torque from power tools Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards 15piece set includes 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, and 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- CAPRI TOOLS 3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, SAE, 5/16 1", 36-Piece Billet Aluminum (CP53000-36SSXDR)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 36-Piece (CP53000-36SSXD)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- CAPRI TOOLS 3/8 in Drive Shallow and Deep Impact Socket Set, Metric, 30 pcs (CP53000-30MSD)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 19 pcs (655)
- Capri Tools Impact Socket Sets