Shop All Air Guns
Capri Tools
12 Air Blow Gun W Rubber Tip
Mfr # CP21072-12
Zoro # G807712967
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Overall Height 1.45
- Overall Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP21072-12
- Zoro # G807712967
- UPC # 886352211062
- Country of Origin Taiwan, Province of China
- Category Air Guns
Dimensions
Overall Length | 17 |
Overall Height | 1.45 |
Overall Width | 5.5 |
Details
Item | Air Blow Gun |
Description
This Capri Tools 12 in Air Blow Gun is perfect for drying off fluids, clearing debris and much more The handle is designed with excellent grip for an ergonomic feel Intuitive lever design makes this air blow gun easy to use A rubber tip is included to help you increase precision and protects the surface you work on Features standard NPT 14 in 18th inner thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- MAKITA 12" 100T Micro-Polished Miter Saw Blade (A-93734)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- CAPRI TOOLS Windstorm EX High Performance Air Blow Gun, Master Set (CP21350MT)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- CAPRI TOOLS Air Blow Gun with Rubber Tip (CP21072)
- CAPRI TOOLS 5 Air Blow Gun W Rubber Tip, 2PK (CP21072-2PK)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- Capri Tools Air Guns & Accessories