Shop All Impact Sockets
Capri Tools
1116 Stubby Impact Socket, 12 Drive, 6Point, SAE
Mfr # CP55460
Zoro # G507712960
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 3.6
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP55460
- Zoro # G507712960
- UPC # 886352554602
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.6 |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Description
The Capri Tools 12 in Drive Stubby Impact Socket Set is perfect for working in tight spots The stubby size is 20 shorter than shallow length sockets We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories They are durable and specifically made to withstand high torque from power tools Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0511)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Shallow Impact Socket (5-5065)
- CAPRI TOOLS 17 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53437)
- CAPRI TOOLS 1/2 in Drive 24 mm 6-Point Metric Shallow Impact Socket (5-5024)
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-5252)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, SAE, 5/16 to 1 in., 12-Piece (CP53450)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- Capri Tools Impact Sockets