Shop All Open End Wrenches
Capri Tools
11/16 in. x 3/4 in. Super-Thin Open End Wrench, SAE
Mfr # CP11850-111634
Zoro # G711590040
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11/16 in. x 3/4 in.
- Material Chrome Vanadium Steel
- Features SAE
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11850-111634
- Zoro # G711590040
- UPC # 886352118743
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Size | 11/16 in. x 3/4 in. |
Details
Material | Chrome Vanadium Steel |
Features | SAE |
Finish | Polished Chrome |
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 5.1 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless MaxChrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 11/16 in. x 3/4 in. open ends.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/64 (41611)
- MILWAUKEE TOOL M12 12V REDLITHIUM Lithium-Ion, 12-Volt Battery, CP2.0 Ah (48-11-2420)
- DASCO PRO Pry Bar Kit 3 Pc (91)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- CAPRI TOOLS 12 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11937)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- Capri Tools Open End Wrenches