Shop All Brake & Wheel Tools
Capri Tools
11 mm Brake Bleeder Wrench, Angled Double Box End, Metric
Mfr # CP11840-M11
Zoro # G011589997
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 11 mm
- Features Metric
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11840-M11
- Zoro # G011589997
- UPC # 886352118491
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | 11 mm |
Details
Material | Chrome Vanadium Steel |
Features | Metric |
Finish | Polished Chrome |
Description
The Capri Tools Brake Bleeder Wrench with angled double box end features dual offset for easy valve access. One box end has 45-degree offset and the other has 75-degree offset. 6-Point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. It is constructed of strong and durable premium Chrome Vanadium steel and finished with our own MaxChrome protective plating for enhanced durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hook and Loop Polishing Backing Plate3 (743125-4)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- TIMKEN Differential Pinion Race - Rear Inner, 72487 (72487)
- CAPRI TOOLS 9 mm Brake Bleeder Wrench, Angled Double Boxed End, Metric (CP11840-M9)
- CAPRI TOOLS 8 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M8)
- CAPRI TOOLS Vacuum Brake Bleeder (CP21029)
- CAPRI TOOLS 7 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M7)
- CAPRI TOOLS Disc Brake Piston Tool (CP21092)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- CTA MANUFACTURING Vacuum Brake Bleeder (7010)
- Capri Tools Brake & Wheel Tools