Shop All Ratcheting Wrench Sets
Capri Tools
100-Tooth Ratcheting Combination Wrench Set, SAE, 13 pcs with Tray
Mfr # CP11600MT
Zoro # G200459490
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11600MT
- Zoro # G200459490
- UPC # 886352115049
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Experience our true 100-tooth ratcheting combination wrenches in the tightest of spaces. With just 3.6 degrees of swing arc, they will make your job a whole lot easier. Our true single-pawl 100-tooth ratchet gear is achievable only through expert engineering and precise craftsmanship. Its unparalleled smooth ratcheting mechanism makes it a joy to use. All of these components are engineered to fit in a slim profile to make these the go-to wrench for pros. 12-point WaveDrive box end transfer torque uniformly and prevents damaging and rounding of the bolt. 0 degree offset on the box end gives you maximum clearance. Integrated steel color ring makes it easy to identify between SAE (red) and metric (blue) sizes. Open end features 6-point anti-slip groove that grips on the fastener and prevents slippage while you work. The open end is tipped at a 15-degree angle; it is useful especially in tight spots: after each 15-degree turn, flip the wrench over to quickly engage the fastener again. Flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Sizes include: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- MILWAUKEE TOOL M18™ 18.0 1/2" Cordless Impact Wrench, Belt Clip (2759-20, 48-11-1840)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- KD TOOLS Combo Non-Ratcheting Wrench - 21mm (81678)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC95002)
- Capri Tools Ratcheting Wrenches & Sets