Capri Tools

100-Tooth Metric Ratcheting Combination Wrench Set, 12 pcs with Tray


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience our true 100-tooth ratcheting combination wrenches in the tightest of spaces. With just 3.6 degrees of swing arc, they will make your job a whole lot easier. Our true single-pawl 100-tooth ratchet gear is achievable only through expert engineering and precise craftsmanship. Its unparalleled smooth ratcheting mechanism makes it a joy to use. All of these components are engineered to fit in a slim profile to make these the go-to wrench for pros. 12-point WaveDrive box end transfer torque uniformly and prevents damaging and rounding of the bolt. 0 degree offset on the box end gives you maximum clearance. Integrated steel color ring makes it easy to identify between SAE (red) and metric (blue) sizes. Open end features 6-point anti-slip groove that grips on the fastener and prevents slippage while you work. The open end is tipped at a 15-degree angle; it is useful especially in tight spots: after each 15-degree turn, flip the wrench over to quickly engage the fastener again. Flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Sizes include: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.