Shop All Ratcheting Wrench Sets
Capri Tools
100-Tooth Flex-Head Ratcheting Combination Wrench Set, Metric, 7 pcs
Mfr # 11580RK
Zoro # G200459575
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 11580RK
- Zoro # G200459575
- UPC # 886352115803
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Experience our true 100-tooth flex-head ratcheting combination wrenches in the tightest of spaces. With just 3.6 degrees of swing arc, they will make your job a whole lot easier. Our true single-pawl 100-tooth ratchet gear is achievable only through expert engineering and precise craftsmanship. Its unparalleled smooth ratcheting mechanism makes it a joy to use. All of these components are engineered to fit in a slim profile to make these the go-to wrench for pros. 180-degree flex-head box end combined with our slim profile gives you the ultimate flexibility. 12-point WaveDrive box end transfer torque uniformly and prevents damaging and rounding of the bolt. 0 degree offset on the box end gives you maximum clearance. Integrated steel color ring makes it easy to identify between SAE (red) and metric (blue) sizes. Open end features 6-point anti-slip groove that grips on the fastener and prevents slippage while you work. The open end is tipped at a 15-degree angle; it is useful especially in tight spots: after each 15-degree turn, flip the wrench over to quickly engage the fastener again. Flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. Set completes with a convenient wrench rack, sizes: 10, 12, 13, 14, 15, 17, 19 mm open end and flex-head ratcheting box end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- STANLEY Cut Snip, Straight, 11 1/2 in, Chromium Vanadium (FMHT73561)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 (303-5P)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm (WRC94002)
- DYNAMIC 5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset (D081202)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 5-pcs. (96401705)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- Capri Tools Ratcheting Wrench Sets