Shop All Ratcheting Wrenches
Capri Tools
100-Tooth 12 mm Ratcheting Combination Wrench
Mfr # CP11512
Zoro # G000459621
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11512
- Zoro # G000459621
- UPC # 886352115124
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Experience our true 100-tooth ratcheting combination wrenches in the tightest of spaces. With just 3.6 degrees of swing arc, they will make your job a whole lot easier. Our true single-pawl 100-tooth ratchet gear is achievable only through expert engineering and precise craftsmanship. Its unparalleled smooth ratcheting mechanism makes it a joy to use. All of these components are engineered to fit in a slim profile to make these the go-to wrench for pros. 12-point WaveDrive box end transfer torque uniformly and prevents damaging and rounding of the bolt. 0 degree offset on the box end gives you maximum clearance. Integrated steel color ring makes it easy to identify between SAE (red) and metric (blue) sizes. Open end features 6-point anti-slip groove that grips on the fastener and prevents slippage while you work. The open end is tipped at a 15-degree angle; it is useful especially in tight spots: after each 15-degree turn, flip the wrench over to quickly engage the fastener again. Flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. Size: 12 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 8, 10, 12, 13 mm, Metric (CP11880)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- CAPRI TOOLS 100-Tooth 13/16 in Ratcheting Combination Wrench (CP11611)
- CAPRI TOOLS 16 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15016)
- CAPRI TOOLS 100-Tooth 1 in Ratcheting Combination Wrench (CP11614)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- MILWAUKEE TOOL Lineman's High Leverage Ratcheting Wrench with Milled Strike Face (48-22-9213M)
- Capri Tools Wrenches