Shop All Brake & Wheel Tools
Capri Tools
10 mm Brake Bleeder Wrench, Angled Double Box End, Metric
Mfr # CP11840-M10
Zoro # G311590051
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 10 mm
- Features Metric
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11840-M10
- Zoro # G311590051
- UPC # 886352118484
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | 10 mm |
Details
Material | Chrome Vanadium Steel |
Features | Metric |
Finish | Polished Chrome |
Description
The Capri Tools Brake Bleeder Wrench with angled double box end features dual offset for easy valve access. One box end has 45-degree offset and the other has 75-degree offset. 6-Point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. It is constructed of strong and durable premium Chrome Vanadium steel and finished with our own MaxChrome protective plating for enhanced durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL TIRE SHINE EXTREME 22OZ (78004)
- FORMULA 1 Scratch-Out Liquid 7 Oz (614955)
- HEET Antifreeze/Water Remover, 12oz. (28202)
- DAYCO Utility Belt Industrial Belt, Bx28 (BX28)
- CAPRI TOOLS Vacuum Brake Bleeder (CP21029)
- CAPRI TOOLS 8 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M8)
- CAPRI TOOLS 7 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M7)
- CAPRI TOOLS Disc Brake Piston Tool (CP21092)
- CAPRI TOOLS 9 mm Brake Bleeder Wrench, Angled Double Boxed End, Metric (CP11840-M9)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- GROZ Tire Lever, 400mm (33180)
- Capri Tools Service & Shop Tools