Shop All Interchangeable Head Torque Wrenches
Capri Tools
1 in Drive 150 to 750 ft. lbs. Industrial Torque Wrench
Mfr # CP31204
Zoro # G700017442
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP31204
- Zoro # G700017442
- UPC # 886352312080
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
With a 1 in. drive and +/-4% clockwise/counter-clockwise accuracy, this torque wrench surpasses professional quality and meets industrial quality where every detail counts. Premium components, lubricants, and technologically advanced internal mechanisms are utilized to make for a powerful torque wrench that excels in daily long-term industrial use. The entire body is 100% steel and feels solid in your hand with the knurled handle's non-slip grip. The Foot-Pound and Newton Meter dual scale provides a vivid and clear reading of the measurement. Adjustment is available in 5 ft-lb increments between 150-750 ft-lbs and 237.2-1050.6 Newton Meters. Certified +-4% CW/CCW accuracy from 20-100% of maximum torque value. A Certificate of Conformance with individualized traceable serial number is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.50mm (C71210)
- CHANNELLOCK Adj. Wrench, 30", 3" Cap., Chrome (830)
- CHAMPION CUTTING TOOL CHAMPION SHIM STRIP BRASS GUIDES RB32 (RB329)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- Capri Tools Torque Wrenches