Shop All Combination Wrenches
Capri Tools
1-5/8 in 12-Point Combination Wrench
Mfr # 1-1430
Zoro # G600017481
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 1-1430
- Zoro # G600017481
- UPC # 886352114301
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
This Capri Tools Combination Wrench is made for serious professionals in high torque environment. We use the purest premium Chrome Vanadium steel and a complete 10-step state of the art heat treatment process to make these combination wrenches. The result is a set of combination wrenches that does not break under high torque pressure. Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish. Constructed longer than standard-pattern wrenches, our wrenches give you more leverage and access to hard to reach areas. The 12-point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree angle offset give you knuckle clearance and also helps you navigate in tight spots. A heavy duty, high quality roll up canvas pouch is included to carry these combination wrenches. SAE size: 1-5/8 in. The Capri Tools Combination Wrench Set meets ASME B107.100 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 377 Precision Non-Ratcheting Flare Tool (41162)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- CAPRI TOOLS WaveDrive Pro 5/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S516XT)
- CAPRI TOOLS WaveDrive Pro 11/16" Combination Wrench for Regular and Rounded Bolts (CP11750-S1116XT)
- CAPRI TOOLS 8 mm 12-Point Combination Wrench (1-1308)
- CAPRI TOOLS 24 mm 12-Point Combination Wrench (1-1324)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- Capri Tools Combination Wrenches