Shop All Open End Wrenches
Capri Tools
1-1/16 in. x 1-1/8 in. Super-Thin Open End Wrench, SAE
Mfr # CP11850-171816
Zoro # G111590008
product price: $29.99
/ea
$29.99
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
- Brand Capri Tools
- MFR # CP11850-171816
- Zoro # G111590008
- UPC # 886352118781
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 7.9 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless MaxChrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 1-1/16 in. x 1-1/8 in. open ends.
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
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- CAPRI TOOLS 30 mm x 32 mm Super-Thin Open End Wrench, Metric (CP11850-3032)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS 9mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11909)
- CAPRI TOOLS 14mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11914)
- CAPRI TOOLS 1516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11944)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- Capri Tools Open End Wrenches