Shop All Coffee Makers
Capresso
Silver/Black Pourover 50 oz Thermal Coffee Maker, 10 Cup
Mfr # 435.05
Zoro # G703552292
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip
- Warming Stations No Warming Station
- Electrical 1000W, 120V, 60Hz
- Material Stainless Steel
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 435.05
- Zoro # G703552292
- UPC # 794151402591
- Country of Origin China
- Category Coffee Makers
Dimensions
Height (In.) | 13 1/2 in |
Width (In.) | 6 3/4 in |
Depth (In.) | 9 in |
Overall Width | 6 3/4 in |
Overall Height | 13 1/2 in |
Overall Depth | 9 in |
Description
Thermal Coffee Maker, Maximum Brewing Capacity 50 fl oz, Number of Cups Produced 10, Overall Height 13 1/2 in, Overall Width 6 3/4 in, Overall Depth 9 in, Color Black, Silver, Type Drip, Number of Warmers 0, Plumbing Required No, Wattage 1,000 W, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Material Stainless Steel, Product Type Drip Coffee Maker, Includes Service and Holding Yes, Coffee Type Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1 IN 6 SNACKS Carolina Outer Banks Sea Salt Potato Chips 5 oz Bagged (10631)
- SOLO Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500 (DM8R-0090)
- OHIO STONEWARE Wide Mouth Crock Weight 2 gal , 2PK (11662)
- VICTORY Wire Shelf - Zinc (50597802)
- CAPRESSO Black/Silver Dual Drip 42 oz. Espresso Machine (117.05)
- CAPRESSO Black Single 25 oz. Coffee Maker (426.05)
- CAPRESSO Capresso 426.05 5 Cup Programmable Coffeemaker (25973)
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- CAPRESSO Coffeemaker Blk/Slv 5Cup (426.05)
- CAPRESSO Black Single Serve 12 Cup Coffee Maker (416.05)
- CLASSIC CONCEPTS Classic Concepts GB160 Stainless Steel 1 Burner Pour-Over 12 Cup Commercial Brewer With 2 Decanters (GB160)
- Capresso Small Kitchen Appliances