Shop All Coffee Grinders
This Product is Discontinued
Capresso
Silver 0.22 lb. Coffee and Spice Grinder (Discontinued)
Mfr # 505.05
Zoro # G7841802
This Product is Discontinued
Key Features
- Hopper Type Single Hopper
- Capacity 0.22 lb
- Color Silver
- Material Stainless Steel
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 505.05
- Zoro # G7841802
- UPC # 794151402201
- Country of Origin China
- Category Coffee Grinders
Dimensions
Depth | 4 in |
Height | 7 1/4 in |
Width | 4 in |
Overall Depth | 4 1/4 in |
Overall Height | 7 1/2 in |
Overall Width | 4 in |
Dimensions (HxWxD) | 7 1/2 in x 4 in x 4 1/4 in |
Details
Item | Coffee and Spice Grinder |
Hopper Type | Single Hopper |
Capacity | 0.22 lb |
Color | Silver |
Material | Stainless Steel |
Watts | 160 W |
Amps | 1.5 A |
Voltage | 120 V |
Standards | ETL |
Current | 1.5 A |
Wattage | 160 W |
Weight | 2 lb |
Description
Coffee and Spice Grinder, Hopper Type Single Hopper, Capacity 0.2 lb, Overall Height 7 1/2 in, Overall Width 4 in, Overall Depth 4 1/4 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 1.5 A, Standards ETL Listed, Wattage 160 W, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.