Shop All Coffee & Hot Beverage Dispensers
Capresso
Electric Water Kettle, Black, 2 L Cap.
Mfr # 244.05
Zoro # G009984858
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 L
- Material Glass, Stainless Steel
- Voltage 120V AC
- Color Black
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 244.05
- Zoro # G009984858
- UPC # 794151402836
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Width | 6 1/4 in |
Overall Depth | 9 1/2 in |
Overall Height | 10 1/4 in |
Details
Item | Electric Water Kettle |
Capacity | 2 L |
Material | Glass, Stainless Steel |
Voltage | 120V AC |
Color | Black |
Standards | UL Listed |
Wattage | 1,500 W |
Weight | 3 lb |
Features | (5) Temperature Presets: 110 Degrees F, 160 Degrees F, 175 Degrees F, 195 Degrees F and 212 Degrees F, 30-Minute Keep-Warm Setting, Boil-Dry Protection, Cord Storage Wrap, Cordless Design, Direct Pour Lid, Heat-Resistant 360 Degrees Swivel Base, Large Oversized Ergonomic Handle, Multi-Color Led Temperature Indication Lights |
Description
Electric Water Kettle, Capacity 2 L, Overall Height 10 1/4 in, Overall Width 6 1/4 in, Overall Depth 9 1/2 in, Color Black, Voltage 120V AC, Material Glass, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- VISTAPAK INDUSTRIES Condiment Kit Kahvi, Economy, 500PK (C550KA)
- CUISINART Stock Pot W/Lid Ns 6 Qt (644-24)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Black (RMRS31X1B-IS)
- CAPRESSO Milk Frother, Automatic, 8 oz., 120V (202.04)
- CAPRESSO Auto Milk Frother 12Oz (208.04)
- CAPRESSO Electric Water Kettle, 57 oz Holds (279.01)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- CAPRESSO Electric Kettle, Cordless, 48 oz., 120V (259.03)
- PAK-SHER 1 gal Cater-Aid Beverage Caddy, PK50 (9003)
- ROSSETO SERVING SOLUTIONS EZ-PRO H3B 1 Gal. 3-Container Black Matte Tabletop Dispenser, 1 EA (EZ50399)
- Capresso Coffee & Hot Beverage Dispensers