Shop All Coffee & Hot Beverage Dispensers
Capresso
Electric Water Kettle, 57 oz Holds
Mfr # 279.01
Zoro # G900690346
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Base
- Capacity 1.7 L
- Watts 1,500 W
- Material Plastic
- Holds 57 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 279.01
- Zoro # G900690346
- UPC # 794151402652
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 9 in |
Height | 9 3/4 in |
Width | 6 in |
Overall Depth | 9 in |
Overall Width | 6 in |
Overall Height | 9 3/4 in |
Dimensions (HxWxD) | 9 3/4 in x 6 in x 9 in |
Details
Item | Electric Water Kettle |
Type | Single Base |
Capacity | 1.7 L |
Watts | 1,500 W |
Material | Plastic |
Holds | 57 oz |
Voltage | 120V AC |
Standards | UL Listed |
Amps | 13 A |
Color | Black |
Features | Concealed Low-Noise Heating Element, Cool-Touch Handle and Drip Free Pouring Design, Dry Boil Protection, Locking Lid, Micro Filter Spout |
Current | 13 A |
Weight | 2 lb |
Wattage | 1,500 W |
Auto Shut-Off | Yes |
Description
Electric Water Kettle, Capacity 1.7 L, Overall Height 9 3/4 in, Overall Width 6 in, Overall Depth 9 in, Color Black, Voltage 120V AC, Material Plastic, Auto Shut-Off Yes, Current 13 A, Features Concealed Low-Noise Heating Element, Cool-Touch Handle and Drip Free Pouring Design, Dry Boil Protection, Locking Lid, Micro Filter Spout, Standards UL Listed, Wattage 1,500 W, Weight 2 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVOLUTION TEA Tea Organic Green, PK120 (80-7000)
- GRINDMASTER Switch, Rocker, On-Off (99066)
- GENPAK - HINGED Hinged Container 3 Compartment Clear Large, PK150 (CLX203---CL)
- VULCAN HART Warmer Element (960563)
- CAPRESSO Milk Frother, Automatic, 8 oz., 120V (202.04)
- CAPRESSO Auto Milk Frother 12Oz (208.04)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- CAPRESSO Electric Kettle, Cordless, 48 oz., 120V (259.03)
- BUNN Lever Action Airpot, 3 Liter, Stainless Steel/Black (32130)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- PUR Pur Dispenser 2Stage (DS-1800Z)
- Capresso Coffee & Hot Beverage Dispensers