Shop All Coffee Grinders
Capresso
Capresso 505.01 120V 160 watt Coffee & Spice Grinder Black
Mfr # 6073993
Zoro # G303685895
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 6073993
- Zoro # G303685895
- UPC # 794151402126
- Country of Origin China
- Category Coffee Grinders
Description
Features
- Dishwasher Safe: No
- Fast stopping action and a clear see-through lid provide safety
- Suitable for use with coffee beans, herbs and whole spices
- Pulse action lets you control grind output from coarse to fine
- Wattage: 160 watts
- Voltage: 120 volts
- Hertz: 60Hz
- Color: Black
- Finish: Matte
- Material: ABS
- Capacity: 3-1/2 Oz
- Safety approval: ETL Listed
- Dimension: 8" H x 4.6" W x 4.6" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Soy Sauce 5 gal. (00182)
- MAGIKITCHN Burner, 1.25 (2F-1104400)
- CARNIVAL KING Rocker Switch for PM470 (382PM4SWITCH)
- PRINCE CASTLE Timer, 1 Function , 8Ch, Merlin (740-T8)
- CAPRESSO Silver 0.55 lb. Coffee Grinder (560.04)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Matte Black (KF2050)
- HAMILTON BEACH Proctor Silex Fresh Grind Brown Plastic/Steel Coffee Grinder (80300PS)
- KAFFE Electric Coffee Grinder with Removable Cup, 4.5oz (14-Cup) Cleaning Brush Included. (Black) (KF5010)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- Capresso Small Kitchen Appliances