Shop All Coffee Makers
Capresso
Capresso 426.05 5 Cup Programmable Coffeemaker
Mfr # 25973
Zoro # G303685987
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capresso
- MFR # 25973
- Zoro # G303685987
- UPC # 794151402300
- Country of Origin China
- Category Coffee Makers
Description
Features
- Programmable: Yes
- Product Type: Coffee Maker
- Capacity: 5 cups
- Color: Black
- Digital Display: Yes
- Keep Warm Setting: Yes
- Clock: Yes
- Filter Type: Single Use
- Built In Timer: Yes
- Glass carafe features brew-through lid
- Drip-free pouring spout and an ergonomic handle
- Easy-to-clean permanent filter eliminates the need for paper filters.
- Easy-to-fill internal water level indicator displays 1 to 5 cup markings
- Drip stop for pouring a cup while brewing
- Coated non-stick warming plate
- Two hour warming plate
- Two hour safety shut-off
- Stainless steel accents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (2T-38968)
- FOLLETT ICE Filter, 4" W (00968107)
- PERFECT SAMPLER Perfect Samplers Flavored Coffee VP - Premium- 50 Ct (WM-PS-Prem-Flavored-50)
- VULCAN HART Pilot Tube For - Part# 121573G4 (121573G4)
- CAPRESSO Coffeemaker Blk/Slv 5Cup (426.05)
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- CAPRESSO Silver/Black Pourover 50 oz Thermal Coffee Maker, 10 Cup (435.05)
- CAPRESSO Black/Silver Single Serve 10 oz. Espresso Machine (303.01)
- CAPRESSO Espresso/Cappuc Maker (117.05)
- CAPRESSO Black Single 25 oz. Coffee Maker (426.05)
- BUNN Gray/Stainless Steel 50 oz Coffee Maker (52700)
- Capresso Coffee Makers