Shop All Coffee Grinders
This Product is Discontinued
Capresso
Black 0.5 lb. Coffee Grinder (Discontinued)
Mfr # 591.05
Zoro # G1951620
This Product is Discontinued
Key Features
- Hopper Type Single Hopper
- Capacity 0.5 lb
- Color Black, Silver
- Material Plastic
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capresso
- MFR # 591.05
- Zoro # G1951620
- UPC # 794151402379
- Country of Origin China
- Category Coffee Grinders
Dimensions
Overall Depth | 4 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 6 3/4 in |
Dimensions (HxWxD) | 9 1/4 in x 6 3/4 in x 4 1/2 in |
Details
Item | Coffee Grinder |
Hopper Type | Single Hopper |
Capacity | 0.5 lb |
Color | Black, Silver |
Material | Plastic |
Voltage | 120V AC |
Standards | ETL Listed |
Weight | 3 lb |
Wattage | 110 W |
Description
Coffee Grinder, Hopper Type Single Hopper, Capacity 0.5 lb, Overall Height 9 1/4 in, Overall Width 6 3/4 in, Overall Depth 4 1/2 in, Material Plastic, Color Black, Silver, Voltage 120V AC, Standards ETL Listed, Wattage 110 W, Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.