Shop All Coffee Grinders
This Product is Discontinued
Capresso
Black 0.5 lb. Coffee Grinder (Discontinued)
Mfr # 559.04
Zoro # G8074936
This Product is Discontinued
Key Features
- Hopper Type Single
- Capacity 0.5 lb.
- Color Black
- Material Plastic/Stainless Steel
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capresso
- MFR # 559.04
- Zoro # G8074936
- UPC # 794151401792
- Country of Origin China
- Category Coffee Grinders
Dimensions
Depth | 6-1/2" |
Width | 5-1/2" |
Height | 9-1/2" |
Details
Item | Coffee Grinder |
Hopper Type | Single |
Capacity | 0.5 lb. |
Color | Black |
Material | Plastic/Stainless Steel |
Voltage | 120 |
Amps | 0.85 |
Standards | UL Listed |
Watts | 100 |
Description
Coffee Grinder, Hopper Type Single, Capacity 0.5 lb, Material Plastic/Stainless Steel, Color Black, Voltage 120, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.