Shop All Tarps
Capp/Usa
6 ft x 8 ft Tarp, Olive
Mfr # CA2595806
Zoro # G809100069
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Olive |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 34122 Vacuum Breaker Kit 34122 for Style II, Style Lite, Style Plus, and Residence (34122)
- MI-T-M Valve Kit (70-0383)
- ILC Replacement for Fisher Price Flm96 Dune Racer Extreme RIM (rear) FOR Dune Racer Fln93 (chrome) (FLM96 DUNE RACER EXTREME RIM (REAR) FOR DUNE RACE)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1012)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X24)
- VOLM COMPANIES 6 x 20 ft. Sun Shade Tarp Cover, Tan, 6PK (118718)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X10)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-30X50)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 7 Mil Tarp, Brown/Black, Polyethylene (TS-202-100X100)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-12X12)
- Capp/Usa Tarps