Shop All Mailing Tubes
Caplugs
WHITE HDPE MINI, 240PK
Mfr # STP-3
Zoro # G310459281
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hdpe Natural Standard
- Color Porcelain White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # STP-3
- Zoro # G310459281
- Country of Origin United States
- Category Mailing Tubes
Details
Material | Hdpe Natural Standard |
Color | Porcelain White |
Description
STP Series shallow tube plugs are an ideal closure for packaging, shipping or mailing container tubes.
- •ideal for use with packaging, shipping or mailing tubes.
- •Narrow flange ensures that there is no over-hanging projection to catch on other tubes
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMKO Cash Register Stand with Glass, Cherry (SCRGC)
- HP HP 206X, W2111X High-Yield Cyan Original LaserJet Toner Cartridge (W2111X)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 6, Brown Kraft, 25PK (UFS1066)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, Brown, PK24 (P3036K)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- Caplugs Mailing Tubes & Cartons