Shop All Fastener Caps & Plugs
Caplugs
Vinyl Rect Cap - Flat End, Black, Vinyl 500 PK
Mfr # VRF-1780X2780-8 NB06Y1
Zoro # G2684021
product price: $204.99
/pk 500, $0.41/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Includes Pull Tab No
- Shape Rectangular
- Includes Tear Tab No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VRF-1780X2780-8 NB06Y1
- Zoro # G2684021
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Details
Item | Vinyl Rect Cap - Flat End |
Material | Vinyl |
Color | Black |
Includes Pull Tab | No |
Shape | Rectangular |
Includes Tear Tab | No |
Maximum Continuous Temperature | 200 Degrees F |
Includes Flange | No |
Maximum Intermittent Temperature | 350 Degrees F |
Series | VRF |
ESD Safe | Yes |
Hardness | Shore A: 60-70 |
Features | Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily |
Description
Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 500
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0126)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0050)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- Caplugs