Shop All Fastener Caps & Plugs
Caplugs
Vinyl Rect Cap - Flat End, Black, Vinyl 120 PK
Mfr # VRF-350X2900-16 99192246
Zoro # G2675560
product price: $197.99
/pk 120, $1.65/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Includes Tear Tab No
- Series VRF
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VRF-350X2900-16 99192246
- Zoro # G2675560
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1 in |
Details
Item | Vinyl Rect Cap - Flat End |
Material | Vinyl |
Color | Black |
Includes Tear Tab | No |
Series | VRF |
Shape | Rectangular |
Features | Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily |
Includes Flange | No |
ESD Safe | Yes |
Maximum Intermittent Temperature | 350 Degrees F |
Maximum Continuous Temperature | 200 Degrees F |
Includes Pull Tab | No |
Hardness | Shore A: 60-70 |
Description
Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 120
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Plain, 100 PK (06628-PWR)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- Caplugs