Shop All Fastener Caps & Plugs
Caplugs
Vinyl Flange Cover, Yellow, Vinyl 600 PK
Mfr # VF-2000 V100S15M
Zoro # G2693952
product price: $444.99
/pk 600, $0.74/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Series VF
- Features Snug Fit for Flanged and Beaded Tubes
- Hardness Shore A: 60-70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VF-2000 V100S15M
- Zoro # G2693952
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Vinyl Flange Cover |
Material | Vinyl |
Color | Yellow |
Series | VF |
Features | Snug Fit for Flanged and Beaded Tubes |
Hardness | Shore A: 60-70 |
Includes Flange | Yes |
Includes Pull Tab | No |
Includes Tear Tab | No |
Maximum Intermittent Temperature | 350 Degrees F |
Shape | Round |
Maximum Continuous Temperature | 200 Degrees F |
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 600
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- Caplugs