Shop All Fastener Caps & Plugs
Caplugs
Vinyl Flange Cover, Yellow, Vinyl 60 PK
Mfr # VF-3500 99190653
Zoro # G2691329
product price: $242.99
/pk 60, $4.05/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Includes Pull Tab No
- Shape Round
- Features Snug Fit for Flanged and Beaded Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VF-3500 99190653
- Zoro # G2691329
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Vinyl Flange Cover |
Material | Vinyl |
Color | Yellow |
Includes Pull Tab | No |
Shape | Round |
Features | Snug Fit for Flanged and Beaded Tubes |
Includes Flange | Yes |
Includes Tear Tab | No |
Maximum Intermittent Temperature | 350 Degrees F |
Maximum Continuous Temperature | 200 Degrees F |
Series | VF |
Hardness | Shore A: 60-70 |
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 60
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (45095)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- ZORO SELECT Flat Washer, For Screw Size 1 7/8" , Steel Black Oxide Finish, 10 PK (5MXD0)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- KC HILITES 5IN RND BLACK COVERS (5400)
- Caplugs