Shop All Fastener Caps & Plugs
Caplugs
Vinyl Flange Cover, Yellow, Vinyl 200 PK
Mfr # VF-4500 V260S15M
Zoro # G2692686
product price: $390.99
/pk 200, $1.95/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Includes Pull Tab No
- Hardness Shore A: 60-70
- Maximum Intermittent Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VF-4500 V260S15M
- Zoro # G2692686
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Vinyl Flange Cover |
Material | Vinyl |
Color | Yellow |
Includes Pull Tab | No |
Hardness | Shore A: 60-70 |
Maximum Intermittent Temperature | 350 Degrees F |
Shape | Round |
Features | Snug Fit for Flanged and Beaded Tubes |
Includes Flange | Yes |
Maximum Continuous Temperature | 200 Degrees F |
Includes Tear Tab | No |
Series | VF |
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 200
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- DAGGERZ #10-13 x 1-1/2 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 2000 PK (LOPROT17GPCT10112)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- EAZYPOWER Screw Plug, 3/4 in Dia, Birch, Wood Plain, 8 PK (39446)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- Caplugs