Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap with Flange, Black, Vinyl 160 PK
Mfr # VCF-1312-16 99190328
Zoro # G2667020
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Includes Flange Yes
- Features Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # VCF-1312-16 99190328
- Zoro # G2667020
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1 in |
Details
Item | Vinyl Cap with Flange |
Material | Vinyl |
Color | Black |
Includes Flange | Yes |
Features | Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp |
Shape | Round |
Includes Tear Tab | No |
Hardness | Shore A: 60-70 |
Maximum Continuous Temperature | 200 Degrees F |
Maximum Intermittent Temperature | 350 Degrees F |
Includes Pull Tab | No |
Series | VCF |
Description
Vinyl Cap with Flange, VCF Series, Includes Pull Tab No, Package Quantity 160
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK (20105SHPT)
- SENCO Collated Framing Nail, 2 in L, 13 ga, Bright, Full Round Head, 20 Degrees, 5000 PK (GL21APBSN)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- Caplugs