Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black, Vinyl 5000 PK
Mfr # VC-234-16 A210A11A
Zoro # G2668070
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Includes Pull Tab No
- Maximum Continuous Temperature 200 Degrees F
- Series VC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # VC-234-16 A210A11A
- Zoro # G2668070
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Includes Pull Tab | No |
Maximum Continuous Temperature | 200 Degrees F |
Series | VC |
Features | Extremely Flexible and Durable Protective Closures |
Includes Tear Tab | No |
Hardness | Shore A: 60-70 |
Includes Flange | No |
Shape | Round |
Maximum Intermittent Temperature | 350 Degrees F |
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- ALLSTAR Replacement J-Bolts with Nuts for 76100 & 76101 (ALL99175)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- FASTENMASTER Plug, 40 PK (FCTXTQUADVT40SM)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- Caplugs