Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black, Vinyl 2500 PK
Mfr # VC-825-8 AD92A11A
Zoro # G2697242
product price: $272.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Includes Pull Tab No
- Hardness Shore D: 17 - 45
- Maximum Hole Size 0.825 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-825-8 AD92A11A
- Zoro # G2697242
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Maximum Hole Size | 0.825 in |
Overall Length | 0.5 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Includes Pull Tab | No |
Hardness | Shore D: 17 - 45 |
Maximum Continuous Temperature | 140 Degrees F |
Series | VC |
Features | Extremely Flexible and Durable |
Description
Vinyl Cap, VC Series, Maximum Hole Size 0.825 in, Overall Length 0.5 in, Package Quantity 2500
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79451)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38403.050.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (HO-62SS)
- FASTENMASTER Plug, 40 PK (FCTXTQUADVT40SM)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Paintable, Plastic Paintable, 15 PK (32791)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- Caplugs