Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black Vinyl, Caplugs Standard Black 2500 PK
Mfr # VC-625-16 A430A11A
Zoro # G2694390
product price: $264.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Maximum Intermittent Temperature 350 Degrees F
- Cap Bottom Inside Diameter 0.625 in
- Hardness Shore A60 - A70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-625-16 A430A11A
- Zoro # G2694390
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Cap Bottom Inside Diameter | 0.625 in |
Cap Top Inside Diameter | 0.625 in |
Inside Length | 1 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Maximum Intermittent Temperature | 350 Degrees F |
Hardness | Shore A60 - A70 |
Maximum Continuous Temperature | 200 Degrees F |
Features | Durable, Easy to use, Flexible |
Includes Tear Tab | No |
Series | VC |
Use with Surface Type | Threaded |
Lowest Continuous Temperature | -26 Degrees F |
Description
Vinyl Cap, VC Series, Threaded, Package Quantity 2500
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0075)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- Caplugs