Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black, Vinyl 2500 PK
Mfr # VC-460-16 AJ58A13A
Zoro # G2684977
product price: $330.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Cap Top Inside Diameter 0.46 in
- Maximum Continuous Temperature 200 Degrees F
- Cap Bottom Inside Diameter 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-460-16 AJ58A13A
- Zoro # G2684977
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Cap Top Inside Diameter | 0.46 in |
Cap Bottom Inside Diameter | 0.46 in |
Inside Length | 1 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Maximum Continuous Temperature | 200 Degrees F |
Hardness | Shore A60 - A70 |
Maximum Intermittent Temperature | 350 Degrees F |
Includes Tear Tab | No |
Features | Extremely Flexible and Durable Protective Closures |
Series | VC |
Description
Vinyl Cap, VC Series, Cap Top Inside Diameter 0.46 in, Cap Bottom Inside Diameter 0.46 in, Package Quantity 2500
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat 1/2 (88577)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1351N3-8)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm (PKCP100F)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- Caplugs