Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black, Vinyl 1000 PK
Mfr # VC-250-8 99190106
Zoro # G2669032
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Features Extremely Flexible and Durable Protective Closures
- Includes Flange No
- Includes Tear Tab No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-250-8 99190106
- Zoro # G2669032
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.5 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Features | Extremely Flexible and Durable Protective Closures |
Includes Flange | No |
Includes Tear Tab | No |
Shape | Round |
Maximum Continuous Temperature | 200 Degrees F |
Hardness | Shore A: 60-70 |
Series | VC |
Includes Pull Tab | No |
Maximum Intermittent Temperature | 350 Degrees F |
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.031.0550)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U08210.050.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Torx Drive, 35 PK (36923)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- Caplugs