Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Black, Vinyl 1000 PK
Mfr # VC-180-16 99190029
Zoro # G2673320
product price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Hardness Shore A: 60-70
- Includes Flange No
- Inside Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-180-16 99190029
- Zoro # G2673320
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
Hardness | Shore A: 60-70 |
Includes Flange | No |
Features | Extremely Flexible and Durable Protective Closures |
Includes Tear Tab | No |
Shape | Round |
Series | VC |
Maximum Intermittent Temperature | 350 Degrees F |
Maximum Continuous Temperature | 350 Degrees F |
Includes Pull Tab | No |
Lowest Continuous Temperature | -26 Degrees F |
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.031.0125)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (LDT-1260)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK (U04122.050.0001)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- CAPLUGS Ultrabake Silicone Cap, Black, Silicone - Ultrabake 1000 PK (SC125 SH-51175)
- FASTENMASTER Plug, 40 PK (AFCTC40PC)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- Caplugs