Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, Red Vinyl, Caplugs Standard Red 100 PK
Mfr # VC-4750-20 AC71A13A
Zoro # G2686499
product price: $260.99
/pk 100, $2.61/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Caplugs Standard Red
- Color Red Vinyl
- Maximum Intermittent Temperature 350 Degrees F
- Series VC
- Maximum Continuous Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-4750-20 AC71A13A
- Zoro # G2686499
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1.25 in |
Cap Bottom Inside Diameter | 4.75 in |
Cap Top Inside Diameter | 4.75 in |
Details
Item | Vinyl Cap |
Material | Caplugs Standard Red |
Color | Red Vinyl |
Maximum Intermittent Temperature | 350 Degrees F |
Series | VC |
Maximum Continuous Temperature | 200 Degrees F |
Hardness | Shore A60 - A70 |
Includes Tear Tab | No |
Features | Extremely Flexible and Durable Protective Closures |
Description
Vinyl Cap, VC Series, Cap Top Inside Diameter 4.75 in, Cap Bottom Inside Diameter 4.75 in, Package Quantity 100
- •Easy application and removal
- •Wide range of sizes
- •Economical and durable protection
- •Vast color range available
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3-3/4" L, Climaseal Coated (28395)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0200)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- FOREVERBOLT Carriage Bolt, Square Neck, 3" L, PK25 (FBCB14203P25)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- ZORO SELECT Socket Spoke Screw Plug, 30 mm Dia, Steel Plain, 5 PK (M07660.300.0150)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- Caplugs