Shop All Fastener Caps & Plugs
Caplugs
Vinyl Cap, 1/2 in Dia, Black, Vinyl 500 PK
Mfr # VC-375-16 99190138
Zoro # G3189537
product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Vinyl
- Color Black
- System of Measurement Inch
- Type Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-375-16 99190138
- Zoro # G3189537
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Vinyl Cap |
Material | Vinyl |
Color | Black |
System of Measurement | Inch |
Type | Cover |
Drive Type | No Drive |
Material Type | Plastic |
Description
Vinyl Cap, Package Quantity 500
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 16 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09728)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- MIDWEST FASTENER 12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933613)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- WHITECAP TEAK 1in Teak Plug - Pack of 20, 20PK (60155-20)
- ZORO SELECT Socket Spoke Screw Plug, 16 mm Dia, Steel Plain, 25 PK (M07660.160.0150)
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK (M07660.200.0150)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- Caplugs