Shop All Pump Parts
Caplugs
Vf Series Vinyl Flange Cover Yellow 4" Tube Size
Mfr # FC-400
Zoro # G7739167
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Size 4"
- For Use With Fittings
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-400
- Zoro # G7739167
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 4" |
Details
Item | Flange Cover |
Material | Vinyl |
For Use With | Fittings |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V8-WP)
- PENTAIR WATER Conv Jet Pump Ejector (FP520-100-P2)
- STENNER Tygothane Pump Tube includes duckbill, #2, PK2 (UCTY2FD)
- SANDPIPER Repair Kit, Air, For 1-1/2 In, 2 In Pump (476.253.000)
- WARREN-RUPP Outer Diaphragm Plate (612.091.520)
- ARO Cont Duty Muffler Asm, 67213 (67213)
- ECO-FLO Tank Tee 10" (EFTKT102)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120H-FT75)
- Caplugs Pump Parts