Shop All Pipe Test Plugs
Caplugs
Utility Plug, Thread Sz 5/8", E-6, PK1300
Mfr # QE61AO1
Zoro # G4889899
product price: $179.99
/pk 1300, $0.14/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.607"
- Nominal Size 5/8"
- For Use In To Protect Threaded Connectors
- Min. Dia. 0.547"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE61AO1
- Zoro # G4889899
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.607" |
Nominal Size | 5/8" |
Min. Dia. | 0.547" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,Thread Sz 5/8",E-6,PK1300 |
Description
Utility Plug,Thread Sz 5/8 In.,E-6,PK1300, Package Quantity 1300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- KOHLER Lift Rod Assy (3022101-CP)
- AMERIMAX HOME PRODUCTS Downspout Adapter, PVC, Black (ADP53102)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- CHERNE .39 In Kwik N Sure Plug (269832)
- Caplugs Plumbing Accessories