Shop All Pipe Test Plugs
Caplugs
Utility Plug, For Thread Sz 2", E-26, PK200
Mfr # QE261AO1
Zoro # G4890002
product price: $154.99
/pk 200, $0.77/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.977"
- Nominal Size 2"
- For Use In To Protect Threaded Connectors
- Min. Dia. 1.917"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE261AO1
- Zoro # G4890002
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.977" |
Nominal Size | 2" |
Min. Dia. | 1.917" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,For Thread Sz 2",E-26,PK200 |
Description
Utility Plug,For Thread Sz 2 In.,E-26,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K401-32)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Extension Hose, 10 ft., Gauge Included (274228)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- ZURN Countersunk Cleanout Plug, 3" (CO2490-PV3)
- Caplugs Pipe Test Plugs