Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 2-1/4", PK100
Mfr # QE281AO1
Zoro # G4889950
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.217"
- Nominal Size 2-1/4"
- For Use In To Protect Threaded Connectors
- Min. Dia. 2.157"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QE281AO1
- Zoro # G4889950
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.217" |
Nominal Size | 2-1/4" |
Min. Dia. | 2.157" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 2-1/4",PK100 |
Description
Utility Plug,for Thread Sz 2-1/4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Coupling (FSBC34)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- VALTERRA Gate Valve, Class 125, 2 In., Slip x Spigot (6202GR)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- B & K 112 Test Plug (154-007)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-1/8In (52001-1)
- HOLO-KROME HOLO-KROME 1/8 PP FLUSH 7/8 100/BOX (12004)
- Caplugs Plumbing Accessories