Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 2-1/2", PK100
Mfr # QE301AO1
Zoro # G4890048
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 2.418"
- Nominal Size 2-1/2"
- For Use In To Protect Threaded Connectors
- Min. Dia. 2.358"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE301AO1
- Zoro # G4890048
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.418" |
Nominal Size | 2-1/2" |
Min. Dia. | 2.358" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 2-1/2",PK100 |
Description
Utility Plug,for Thread Sz 2-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUCHER Pipe Hanger, 3 In, 316SS (PH2-3-1/2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 3 in Pipe Size (401530)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Connection Size: 3/8" (0366-HX8VWB)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- Caplugs Pipe Test Plugs