Shop All Pipe Test Plugs
Caplugs
Utility Plug, For Thread Sz 1", E-14, PK700
Mfr # QE141AO1
Zoro # G4889932
product price: $157.99
/pk 700, $0.23/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.977"
- Nominal Size 1"
- For Use In To Protect Threaded Connectors
- Min. Dia. 0.917"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE141AO1
- Zoro # G4889932
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.977" |
Nominal Size | 1" |
Min. Dia. | 0.917" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,For Thread Sz 1",E-14,PK700 |
Description
Utility Plug,For Thread Sz 1 In.,E-14,PK700, Package Quantity 700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- Caplugs Plumbing Accessories