Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 1-3/8", PK300
Mfr # QE201AO1
Zoro # G4889853
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.349"
- Nominal Size 1-3/8"
- For Use In To Protect Threaded Connectors
- Min. Dia. 1.289"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QE201AO1
- Zoro # G4889853
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.349" |
Nominal Size | 1-3/8" |
Min. Dia. | 1.289" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 1-3/8",PK300 |
Description
Utility Plug,for Thread Sz 1-3/8 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Trap Cover (C3-185P)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- MIDWEST FASTENER 1/2" IP Brass Square Head Plugs 2PK (32611)
- OATEY Test Plug Plastic 2In (33401)
- Caplugs Pipe Test Plugs