Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 1-3/4", PK200
Mfr # QE241AO1
Zoro # G4889880
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.726"
- Nominal Size 1-3/4"
- For Use In To Protect Threaded Connectors
- Min. Dia. 1.666"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QE241AO1
- Zoro # G4889880
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.726" |
Nominal Size | 1-3/4" |
Min. Dia. | 1.666" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 1-3/4",PK200 |
Description
Utility Plug,for Thread Sz 1-3/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- MOEN Adler 1H Shower Fct Chrm (82604)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON CM-Series BR MNPTF, 1/4", Plug 1/4 (CM2M2-B)
- KEENEY MFG DWV TEST CAP WHITE 3"" (PVC 00131 1000)
- THRIFCO PLUMBING 3/4 Inch Copper Pipe Test Plug (5436281)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- CHERNE Test Ball Plug, Pneumatic, Size 6 In (270067)
- Caplugs Plumbing Accessories