Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 1-1/8", PK500
Mfr # QE161AO1
Zoro # G4889978
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.098"
- Nominal Size 1-1/8"
- For Use In To Protect Threaded Connectors
- Min. Dia. 1.038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE161AO1
- Zoro # G4889978
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.098" |
Nominal Size | 1-1/8" |
Min. Dia. | 1.038" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 1-1/8",PK500 |
Description
Utility Plug,for Thread Sz 1-1/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- HYDROMAXX 1-1/2"x100Ft White Flexible PVC Pipe (WF112100)
- ANVIL 1/4X2 Xh Blk Steel CW Nipple (0330505207)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 5" Size (TTMP-5)
- DIXON Drum Plug, Wrench Bronze (DPW)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- CHERNE Muni Ball Plug, 4-39/64" Nominal Size (265048)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- Caplugs Plumbing Accessories