Shop All Pipe Test Plugs
Caplugs
Utility Plug, for Thread Sz 1-1/4", PK300
Mfr # QE181AO1
Zoro # G4889969
product price: $77.69
/pk 300, $0.26/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.223"
- Nominal Size 1-1/4"
- For Use In To Protect Threaded Connectors
- Min. Dia. 1.163"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QE181AO1
- Zoro # G4889969
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.223" |
Nominal Size | 1-1/4" |
Min. Dia. | 1.163" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect Threaded Connectors |
Type | Flanged Utility Plug |
Item | Utility Plug,for Thread Sz 1-1/4",PK300 |
Description
Utility Plug,for Thread Sz 1-1/4 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- ANVIL 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105804)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9817-030)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- SIOUX CHIEF TEST PLUG SLIP 4"" (882-4)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- Caplugs Pipe Test Plugs