Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 5" C-40, PK60
Mfr # QC401AK1
Zoro # G4889040
product price: $154.99
/pk 60, $2.58/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 5.12"
- Nominal Size 5"
- For Use In Threaded Connectors
- Min. Dia. 4.900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC401AK1
- Zoro # G4889040
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 5.12" |
Nominal Size | 5" |
Min. Dia. | 4.900" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,5" C-40,PK60 |
Description
Utility Cap,Strght Sided,5 In. C-40,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087606)
- CHARLOTTE PIPE AND FOUNDRY Elbow Side Inlet 3X3X2 (PVC00300S0800)
- LEGEND VALVE 1" GALVANIZED 45 ELBOW (352-025)
- SUBURBAN MANUFACTURING Suburban Manufacturing 233514 Suburban Magnesium Water Heater Anode Rod (S6U-233514)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- MIDWEST FASTENER 1/2" IP Brass Countersunk Plugs 2PK (32604)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (317128)
- CHERNE Pipe Plug, Mechanical, 1.5 In, Poly (271158)
- Caplugs Plumbing Accessories