Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 4" C-38, PK50
Mfr # QC381AK1
Zoro # G4888943
product price: $97.89
/pk 50, $1.96/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 4.19"
- Nominal Size 4"
- For Use In Threaded Connectors
- Min. Dia. 3.922"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC381AK1
- Zoro # G4888943
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 4.19" |
Nominal Size | 4" |
Min. Dia. | 3.922" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,4" C-38,PK50 |
Description
Utility Cap,Strght Sided,4 In. C-38,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring Jar (75-Pack), 75PK (APXCR34LTJR)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- MOEN Escutcheon, 97491BN (97491BN)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Tee (4FRT2N-316)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 2 In (273328)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- ZORO SELECT 1/2-14 PHILLIPS PIPE PLUG D.C. ZINC ALLOY (00500PPPA)
- Caplugs Pipe Test Plugs