Shop All Pipe Test Plugs
Caplugs
Utility Cap, Strght Sided, 3" C-36, PK100
Mfr # QC361AK1
Zoro # G4888858
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 3.22"
- Nominal Size 3"
- For Use In Threaded Connectors
- Min. Dia. 2.980"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QC361AK1
- Zoro # G4888858
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.22" |
Nominal Size | 3" |
Min. Dia. | 2.980" |
Details
Material | Low-Density Polyethylene |
For Use In | Threaded Connectors |
Type | Flanged Utility Cap |
Item | Utility Cap,Strght Sided,3" C-36,PK100 |
Description
Utility Cap,Strght Sided,3 In. C-36,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (8342G701)
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- Caplugs Plumbing Accessories